Shop All Plug & Connector Accessories
Hubbell
Boot, Marine Seal Tite
Mfr # HBL60CM32
Zoro # G3073567
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Weatherproof Boot
- Material Elastomer
- Boot Length Long
- For Use With 3 Wire Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL60CM32
- Zoro # G3073567
- UPC # 783585752532
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Long |
Overall Length | 7.5 in |
Display Size | Standard Sized Product |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 20 A, 30 A, For Use With 3 Wire Connectors, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 3, Length Type Long, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC50C0187B)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- ALARM CONTROLS TS21R 2-1/2" Round Red Mushroom Push to Exit Button Satin Stainless Steel (TS21R)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- HELLERMANNTYTON STRT BOOT BOTTLE ELASTO (1051G)
- Hubbell Plug & Connector Accessories