Shop All Plug & Connector Accessories
Hubbell
Boot, Marine Seal Tite
Mfr # HBL60CM31
Zoro # G2633267
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Weatherproof Boot
- Material Elastomer
- Boot Length Short
- For Use With 3 Wire Plugs and Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL60CM31
- Zoro # G2633267
- UPC # 783585752525
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Overall Length | 7.5 in |
Display Size | Standard Sized Product |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 20 A, 30 A, For Use With 3 Wire Plugs and Connectors, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 3, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- CAMOZZI Mag Proximity Switch (CSV-220)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (6EAW0)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- Hubbell Plug & Connector Accessories