Shop All Plug & Connector Accessories
Hubbell
Boot, Marine Seal Tite
Mfr # HBL60CM17
Zoro # G3034421
product price: $17.35
/ea
Not eligible for select promotions
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Elastomer
- Boot Length Short
- For Use With Straight Blade or 15A Locking Plugs and Connector Bodies
- Width 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL60CM17
- Zoro # G3034421
- UPC # 783585808352
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Width | 1.84 in |
Height | 1.84 in |
Overall Length | 2.6 in |
Display Size | Standard Sized Product |
Length | 2.6 in |
Dimensions | 2.6 in x 1.84 in x 1.84 in |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 15 A, 20 A, For Use With Straight Blade or 15A Locking Plugs and Connector Bodies, IP Rating IP55, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- HUBBELL Liquidtight Adapter (SAC100)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- Hubbell Plug & Connector Accessories