Shop All Wall Plates
Hubbell
Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # P14R
Zoro # G2481426
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P14R
- Zoro # G2481426
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 2.88 in |
Height | 0.25 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Blank Strap Mount Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank, For Use With Cover Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- INTERSTATE PNEUMATICS 0.718 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7330-12)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Stainless Steel, matte Finish, Silver (SS13)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ2)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- Hubbell Wall Plates