Shop All Wall Plates
Hubbell
Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory
Mfr # P14I
Zoro # G2481006
original price:
$1.25
4% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # P14I
- Zoro # G2481006
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 2.88 in |
Overall Width | 2.9 in |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Blank Strap Mount Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank, For Use With Cover Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- HUBBELL ScrubShield Switch (WSS1PW)
- HUBBELL Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White (SWP28)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P262BK)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- Hubbell Lighting Controls