Shop All Wall Switches
Hubbell
Barge Overfil Vapor Control Switch
Mfr # HBL516C1W
Zoro # G0565227
original price:
$329.22
5% off
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified LR-280C, UL Listed E146033, UL Listed to IEC 60309-1 IEC 60309-2
- Number of Ground Connections 5
- Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant
- Number of Wires 5
- Maximum Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL516C1W
- Zoro # G0565227
- Country of Origin United States
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Outside Diameter | 3.71 in |
Overall Length | 8.24 in |
For Maximum Cable Diameter | 0.83 in |
Face Diameter | 3.48 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.33 in |
Description
Barge Overfil Vapor Control Switch, Current Rating 16 A, Grounding Style IEC, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Switch Rated No, Voltage Rating 220/380V, 240/415V, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.48 in, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946855)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- HUBBELL Wall Switch, 20A, White, 1 HP, 3-Way Switch (CSB320W)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (HBL1224GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- Hubbell Lighting Controls