Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 60A, 1" Hub, Straight, Metallic
Mfr # MB604W
Zoro # G0475641
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Metallic
- Angle Straight
- Amps 60
- Hub 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # MB604W
- Zoro # G0475641
- UPC # 783585010786
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 1/2 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 1/2 in |
Hub Diameter | 1 in |
Overall Width | 6.6 in |
Overall Length | 7.5 in |
Overall Height | 5.8 in |
Display Size | For 60 and 100 Amp Devices For 60 Amp Devices |
Description
Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 5.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20306)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 33-68043 INLET (33-68043)
- Hubbell Pin & Sleeve Receptacles