Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 60A, 1" Hub, 4-1/2" W, Dead End
Mfr # VRE36
Zoro # G5071020
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Voltage 600V AC/250V DC
- Amps 60
- Angle 15 Degrees
- Hub 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VRE36
- Zoro # G5071020
- UPC # 783936834542
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4 7/8 in |
Width | 4 1/2 in |
Length (Straight Wireway) | 4 7/8 in |
Overall Height | 4.88 in |
Overall Length | 4.875 in |
Hub Diameter | 1 in |
Overall Width | 3.69 in |
Hub Size | 1" |
Description
Back Box, Box Angle 15 Degrees , Current Rating 60 A, Hub Diameter 1 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M054)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 25A, 600V AC, Non-Indicating (A60Q25-2)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Hubbell Pin & Sleeve Devices