Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 60A, 1-1/4" Hub, 5-1/2"W, Dead End
Mfr # VRE46
Zoro # G5071066
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Voltage 600V AC/250V DC
- Amps 60
- Angle 15 Degrees
- Hub 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VRE46
- Zoro # G5071066
- UPC # 783936834559
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 13/32 in |
Width | 5 1/2 in |
Length (Straight Wireway) | 6 13/32 in |
Overall Width | 3.69 in |
Overall Length | 6.406 in |
Hub Diameter | 1.25 in |
Overall Height | 4.88 in |
Hub Size | 1-1/4" |
Description
Back Box, Box Angle 15 Degrees , Current Rating 60 A, Hub Diameter 1.25 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- LUTRON Receptacles, USB, Tamper-Rsnt, Lt Almond (CAR-15-UBTR-LA)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 6 A, Reversing: No (XTMC6A10E)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL 200 Amp Adapter (AA20045)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Hubbell Pin & Sleeve Devices