Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End
Mfr # VRE56
Zoro # G5071005
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Voltage 600V AC/250V DC
- Angle 15 Degrees
- Amps 60
- Hub 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VRE56
- Zoro # G5071005
- UPC # 783936834566
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 13/32 in |
Width | 5 1/2 in |
Length (Straight Wireway) | 6 13/32 in |
Overall Height | 4.88 in |
Overall Length | 6.406 in |
Overall Width | 3.69 in |
Hub Diameter | 1.5 in |
Hub Size | 1-1/2" |
Description
Back Box, Box Angle 15 Degrees , Current Rating 60 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - 1-Port Insert (NFP-4108)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Hubbell Pin & Sleeve Receptacles