Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 30A, 3/4" Hub, Straight, Feed-Thru
Mfr # MB303W
Zoro # G3134406
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Metallic
- Angle Straight
- Amps 30
- Hub 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MB303W
- Zoro # G3134406
- UPC # 783585010342
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4 1/2 in |
Width | 3 5/8 in |
Length (Straight Wireway) | 4 1/2 in |
Overall Width | 5.6 in |
Overall Height | 4.8 in |
Hub Diameter | 0.75 in |
Overall Length | 6.5 in |
Display Size | For 30 Amp Devices |
Description
Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 0.75 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Hubbell Pin & Sleeve Devices