Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End
Mfr # VRE23
Zoro # G5071081
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Voltage 600V AC/250V DC
- Angle 15 Degrees
- Amps 30
- Hub 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # VRE23
- Zoro # G5071081
- UPC # 783936834313
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4 7/8 in |
Width | 4 1/2 in |
Length (Straight Wireway) | 4 7/8 in |
Overall Length | 4.875 in |
Overall Height | 4.88 in |
Overall Width | 3.69 in |
Hub Diameter | 0.75 in |
Hub Size | 3/4" |
Description
Back Box, Box Angle 30 Degrees , Current Rating 30 A, Hub Diameter 0.75 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB41)
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- MELTRIC 63-B8002 INLET (63-B8002)
- Hubbell Pin & Sleeve Devices