Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 30A, 1" Hub, 4-1/2" W, Dead End
Mfr # VRE33
Zoro # G5071057
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Voltage 600V AC/250V DC
- Amps 30
- Angle 15 Degrees
- Hub 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VRE33
- Zoro # G5071057
- UPC # 783936834320
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4 7/8 in |
Width | 4 1/2 in |
Length (Straight Wireway) | 4 7/8 in |
Overall Height | 4.88 in |
Overall Length | 4.875 in |
Hub Diameter | 1 in |
Overall Width | 3.69 in |
Hub Size | 1" |
Description
Back Box, Box Angle 30 Degrees , Current Rating 30 A, Hub Diameter 1 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V02S)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- Hubbell Pin & Sleeve Devices