Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 100A, 1" Hub, 6-7/64" W, Dead End
Mfr # VJ37
Zoro # G5071011
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Voltage 600V AC/250V DC
- Angle 15 Degrees
- Amps 100
- Hub 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VJ37
- Zoro # G5071011
- UPC # 783936834634
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 8 in |
Width | 6 7/64 in |
Length (Straight Wireway) | 8 in |
Overall Length | 8 in |
Overall Width | 6.109 in |
Hub Diameter | 1 in |
Hub Size | 1" |
Description
Back Box, Box Angle 15 Degrees , Current Rating 100 A, Hub Diameter 1 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (6ECE2)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- MELTRIC 63-68143 INLET (63-68143)
- Hubbell Pin & Sleeve Devices