Shop All Plug & Receptacle Parts
Hubbell
Assembly, Cover
Mfr # CA100
Zoro # G7306957
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4100C12W, 4100C7W, 4100R12W, 4100R7W, 4100R9W, 5100C9W, 5100R9W
- Fits Brand Hubbell Wiring Device-Kellems
- Product Type Cover Assembly
- Color Gray
- Standards IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # CA100
- Zoro # G7306957
- UPC # 783585490304
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 3.298 in |
Overall Length | 7.548 in |
Overall Width | 5.048 in |
Display Size | Standard Sized Product |
Details
Item | Assembly, Cover |
For Use With Mfr. Model Number | 4100C12W, 4100C7W, 4100R12W, 4100R7W, 4100R9W, 5100C9W, 5100R9W |
Fits Brand | Hubbell Wiring Device-Kellems |
Product Type | Cover Assembly |
Color | Gray |
Standards | IEC |
Material | Thermoplastic |
Resistance Properties | Watertight |
NEMA Enclosure Rating | Not Rated |
For Use With | IEC Devices |
IP Rating | IP67 |
Type | Cover Assemblies |
Nema Rating | Non-NEMA |
Application | For All 100 and 125 Amp |
Item Type | Replacement Cap Assembly |
Environmental Conditions | Watertight |
Series | Accessories |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Pressure Terminal Screws |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Assembly, Cover, For Use With IEC Devices, IP Rating IP67, Material Thermoplastic, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Watertight, Standards IEC, Overall Height 3.298 in, Overall Length 7.548 in, Overall Width 5.048 in, Product Type Cover Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SEO1V06H30)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Pressure Switch (69HAU3)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- Hubbell Plug & Receptacle Parts