Shop All Single Pole Devices
Hubbell
Angled Receptacle, White, Double Set Screw
Mfr # HBLFRAW
Zoro # G4818278
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled Receptacle
- Series 16
- Amps AC/DC 400AC/DC
- NEMA Rating 4x
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLFRAW
- Zoro # G4818278
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Maximum Wire Size | 4/0 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Minimum Wire Size | 4 AWG |
Description
Angled Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards cULus Listed, UL Listed, Terminal Connection Type Double Set Screw, Compatible with Series 16, Mounting Style Through Hole Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- AMPHENOL GT 6C 616 SKT PLUG (GTC06AF1812S025LC)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Receptacle, 600VAC/250VDC, Brown, Female (HBLFRSBN)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- Hubbell Single Pole Devices