Shop All Pin & Sleeve Receptacles
Hubbell
Angle Back Box, 60A, 1" Hub, Feed-Thru, 15
Mfr # MB601W
Zoro # G1493651
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Metallic
- Angle 15 Degrees
- Amps 60
- Hub 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MB601W
- Zoro # G1493651
- UPC # 783585010724
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 3 3/8 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 3 3/8 in |
Overall Width | 6.8 in |
Overall Length | 7.7 in |
Hub Diameter | 1 in |
Overall Height | 5.9 in |
Display Size | For 60 Amp Devices |
Description
Angle Back Box, Box Angle 15 Degrees , Current Rating 60 A, Hub Diameter 1 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Hubbell Pin & Sleeve Receptacles