Shop All Pin & Sleeve Receptacles
Hubbell
Angle Back Box, 30A, 3/4" Hub, 15, Metallic
Mfr # MB301W
Zoro # G2872904
original price:
$62.65
5% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Metallic
- Angle 15 Degrees
- Amps 30
- Hub 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MB301W
- Zoro # G2872904
- UPC # 783585010304
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 3 3/8 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 3 3/8 in |
Overall Height | 5.2 in |
Overall Width | 4 in |
Hub Diameter | 0.75 in |
Overall Length | 6.4 in |
Display Size | For 30 Amp Devices |
Description
Angle Back Box, Box Angle 30 Degrees , Current Rating 30 A, Hub Diameter 0.75 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML1-040-AR3)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, FeedThru, Hub3/4, 3P (EDSC21MC3)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL Back Box, 60A, 1-1/2" Hub, Feed Through (VRC56)
- HUBBELL Pin & Sleev Receptacl, 100A, 4P, 4W, NEMA 4X (VR1041)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- Hubbell Pin & Sleeve Receptacles