Shop All Pin & Sleeve Receptacles
Hubbell
Angle Adapter
Mfr # AA6010055
Zoro # G0574911
original price:
$341.99
4% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Type Angled
- Angle 55 Degree
- Color - Plugs and Receptacles Gray
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # AA6010055
- Zoro # G0574911
- UPC # 783585810065
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Overall Width | 2.78 in |
Overall Length | 3.75 in |
Overall Height | 3.33 in |
Display Size | For 60, 63, 100 and 125A Devices |
Description
Angle Adapter, Box Angle 55 Degrees , Current Rating 60/100 A, Hub Diameter Not Applicable, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating Not Rated, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Devices, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Moisture Resistant, Compatible with Series Hubbell, IP Rating IP54, Market Industrial, Overall Height 3.33 in, Overall Length 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Hubbell Pin & Sleeve Receptacles