Shop All Pin & Sleeve Receptacles
Hubbell
Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic
Mfr # BB201W
Zoro # G2602223
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Back Box
- Angle 15 Degrees
- Amps 20/30
- Hub 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BB201W
- Zoro # G2602223
- UPC # 783585390055
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5 1/8 in |
Width | 3 3/4 in |
Length (Straight Wireway) | 5 1/8 in |
Dimensions | 4 in x 3.75 in x 3 in |
Display Size | For 16, 20, 30 and 32 Amp Devices |
Overall Height | 3 in |
Overall Width | 3.75 in |
Overall Length | 4 in |
Hub Diameter | 0.75 in |
Height | 3 in |
Description
Angle Back Box, Box Angle 15 Degrees , Current Rating 20/30 A, Hub Diameter 0.75 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Twist-Lock(R) Devices, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Moisture Resistant, Standards UL Raintight and External Icing Test, Compatible with Series Twist-Lock(R), IP Rating IP54, Overall Height 3 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL 200 Amp Adapter (AA20045)
- MELTRIC 33-18043 INLET (33-18043)
- Hubbell Pin & Sleeve Devices