Shop All Wall Plates
Hubbell
Adapter Plate, Cast Aluminum, Metallic
Mfr # HBL26402
Zoro # G3071801
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Cast Aluminum
- Size 4.50"H x 4.50"W
- Type Straight
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL26402
- Zoro # G3071801
- UPC # 783585017341
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.50"H x 4.50"W |
Width | 0.41 in |
Height | 4.50 in |
Length | 4.50 in |
Overall Width | 0.41 in |
Overall Height | 4.5 in |
Display Size | For 60 Amp Devices |
Dimensions | 4.50 in x 0.41 in x 4.50 in |
Description
Adapter Plate, Material Cast Aluminum, Product Type Adapter Plate, Standards CSA Certified, UL Listed, Color Silver, Compatible with Series Receptacle Box 3D076, Orientation Straight, Overall Height 4.5 in, Overall Width 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Black (10250T171)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA002)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ1)
- HUBBELL Wallplt Cvr Vrt Tgl Wht 1G 15A (5121-1)
- HUBBELL Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS749)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- Hubbell Lighting Controls