Shop All Plug Adapters
Hubbell
Adapter, Nylon
Mfr # HBL2129
Zoro # G0346963
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-20R
- Number of Outlets 1
- Color White
- Circuit Breaker No
- NEMA Connector 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2129
- Zoro # G0346963
- UPC # 783585809014
- Country of Origin United States
- Category Plug Adapters
Dimensions
Display Size | Standard Sized Product |
Description
Plug Configuration Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration L5-20P, NEMA Receptacle Configuration 5-20R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 2,500 W, Adapter Type Locking-Blade to Straight-Blade, Blade End Connection Type Locking, Blade End Number of Wires 3, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- INTERMATIC Digital Astronomic Landscape Timer (DT200LT)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- HUBBELL Adapter, Nylon (9053A)
- HUBBELL Adapter, Nylon (HBL31CM29)
- HUBBELL Single Piece Molded Adapter, 5-15P, L5-30R (HBL31CM28)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- HUBBELL Adapter, Nylon (9054A)
- AC WORKS Adapter 14-50P Plug to L6-30R 3-Prong 30A 250V Locking Female (AD1450L630)
- Hubbell Plug Adapters