Shop All Plug Adapters
Hubbell
Adapter, Nylon
Mfr # 9053A
Zoro # G3198255
original price:
$68.99
9% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Color White
- Circuit Breaker No
- Voltage 120V AC
- Surge Protection Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 9053A
- Zoro # G3198255
- UPC # 783585779478
- Country of Origin United States
- Category Plug Adapters
Dimensions
Display Size | Standard Sized Product |
Description
Plug Configuration Adapter, Blade End Current Rating 10 A, 15 A, Blade End Voltage Rating 125/250V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration Non-NEMA, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Straight-Blade to Non-NEMA, Blade End Connection Type Locking, Blade End Number of Wires 3, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- HUBBELL Adapter, Nylon (HBL2129)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- HUBBELL Single Piece Molded Adapter, 5-15P, L5-30R (HBL31CM28)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- HUBBELL Adapter, Nylon (HBL31CM29)
- HUBBELL Adapter, Nylon (9054A)
- PROJEX Polarized 3 outlets Cube Adapter (FA-702A/01BUPRJ)
- Hubbell Extension Cords & Power Strips