Shop All Electrical Box Hardware
Hubbell
Adapter Box, NOVAL Accessory, Polycarbonate, Portable Box
Mfr # HBL4PBBK
Zoro # G8523663
original price:
$10.79
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable Box
- Material Polycarbonate
- Length 4.30 in
- Width 0.39 in
- Box Type Portable Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4PBBK
- Zoro # G8523663
- UPC # 783585014470
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.30 in |
Width | 0.39 in |
Height | 4.30 in |
For Maximum Cable Diameter | 0.66 in |
Overall Height | 4.3 in |
Overall Width | 0.39 in |
Overall Depth | 4.3 in |
Display Size | Standard Sized Product |
Dimensions | 4.30 in x 0.39 in x 4.30 in |
Description
Adapter Box, Color Black, For Use With 4 in Square Box, Product Type Device Box, For Maximum Cable Diameter 0.66 in, Material Polycarbonate, Overall Depth 4.3 in, Overall Height 4.3 in, Overall Width 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- HUBBELL Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (130)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Plug Wp Clsr Gray Bg4 1/2Innpt (5269-0)
- WIEGMANN Dead Front Panel Kit (WANADFK)
- Hubbell Electrical Box Hardware