Shop All Locking Receptacles
Hubbell
60A Hospital Locking Receptacle 2P 3W 250VAC
Mfr # HBL25603
Zoro # G5170611
Free Shipping & Returns
$1,606.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 240V AC
- Amps 60
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL25603
- Zoro # G5170611
- UPC # 783585016078
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 4 AWG |
Wire Size | #4 AWG |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 60 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Black, Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Hospital Grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp Socket Pigtail (68130)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- APC PDU, 15A, 10 Outlet, 12 ft, Black (AP9562)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- HUBBELL Locking Receptacle (HBL2736ST)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- Hubbell Locking Receptacles