Shop All Locking Plugs
Hubbell
60A Hospital Locking Plug 2P 3W 250VAC GY
Mfr # HBL25625
Zoro # G5170636
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 60
- NEMA Plug Configuration - Plugs and Receptacles 60A, Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL25625
- Zoro # G5170636
- UPC # 783585016092
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.830 in to 1.300 in |
Outside Diameter | 3.03 in |
For Minimum Cable Diameter | 0.83 in |
For Maximum Cable Diameter | 1.3 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 60 A, Housing Color Gray, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.3 in, For Minimum Cable Diameter 0.83 in, Grade Hospital Grade, Grounding Grounded, IP Rating IP30, Shrouded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- HUBBELL HBL2711ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 125/250V, L14-30P, Black and White Nylon (HBL2711ST)
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- Hubbell Locking Devices