Hubbell

50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NEMA Configuration Non-NEMA
  • Voltage 600V AC/250V DC
  • Amps 50
  • Color Black
  • Number of Poles 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Wire Size 8 AWG
Maximum Wire Size 4 AWG
Wire Size #10 AWG min #6 AWG max

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Three, Polarized Yes, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.