Shop All Locking Receptacles
Hubbell
50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK
Mfr # HBL3771
Zoro # G0862933
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3771
- Zoro # G0862933
- UPC # 783585236476
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 8 AWG |
Wire Size | #10 AWG - #6 AWG solid or stranded copper wire only |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Three, Polarized Yes, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Clear (HS354-S100-CLEAR)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO148L125GRB)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610SR)
- HUBBELL Locking Receptacle (HBL2415ST)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- HUBBELL 20A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2420)
- Hubbell Locking Receptacles