Shop All Locking Receptacles
Hubbell
50A Twist-Lock Receptacle 2P 3W 480VAC BK
Mfr # CS8469
Zoro # G1150195
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 480V AC
- Amps 50
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS8469
- Zoro # G1150195
- UPC # 783585876757
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
Wire Size | #10 AWG - #6 AWG solid or stranded copper wire only |
Display Size | Standard Sized Product |
Dimensions | 2.69 in x 2.12 in x 2.36 in |
Height | 2.36 in |
Length | 2.69 in |
Width | 2.12 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32BH)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HUBBELL Locking Receptacle (HBL2310ST)
- HUBBELL Locking Receptacle (HBL2436ST)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- Hubbell Locking Receptacles