Shop All Locking Plugs
Hubbell
50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT
Mfr # HBL7765C
Zoro # G2633626
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7765C
- Zoro # G2633626
- UPC # 783585237855
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.750 in to 1.125 in |
Outside Diameter | 2.563 in |
Minimum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.83 in |
Body Length | 2.56 in |
Overall Length | 2.56 in |
Maximum Wire Size | 4 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in, Grade Industrial, Grounding Grounded, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- DAYTON Relay, Alternating (6C051)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- Hubbell Locking Plugs