Shop All Locking Plugs
Hubbell
50A Twist-Lock Plug 2P 3W 480VAC BK/WT
Mfr # CS8465C
Zoro # G2190867
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Length 6.37 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS8465C
- Zoro # G2190867
- UPC # 783585829166
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 6.37 in |
Cord Size | 0.750 in to 1.125 in |
For Maximum Cable Diameter | 1.25 in |
Maximum Wire Size | 6 AWG |
Outside Diameter | 2.563 in |
Body Length | 6.37 in |
Overall Length | 6.37 in |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.83 in |
Wire Size | #10 AWG to #6 AWG |
Height | 2.56 in |
Dimensions | 6.37 in x 2.56 in x 2.56 in |
Width | 2.56 in |
Display Size | Standard Sized |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in, Grade Industrial, Grounding Grounded, IP Rating IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- HUBBELL Locking Plug (HBL2611ST)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- HUBBELL HBL2721ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 250V, L15-30P, Black and White Nylon (HBL2721ST)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- Hubbell Locking Devices