Shop All Locking Connectors
Hubbell
50A Twist-Lock Connector 3P 4W 480VAC BK/WT
Mfr # CS8164C
Zoro # G1414271
product price: $121.25
/ea
Free Shipping & Returns
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
- Amps 50
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS8164C
- Zoro # G1414271
- UPC # 783585828428
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.750 in to 1.125 in |
Maximum Wire Size | 6 AWG |
Overall Length | 6.5 in |
For Minimum Cable Diameter | 0.83 in |
Outside Diameter | 2.563 in |
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 10 AWG |
Length | 6.50 in |
Width | 2.56 in |
Height | 2.50 in |
Wire Size | #10 AWG to #6 AWG |
Dimensions | 6.50 in x 2.56 in x 2.50 in |
Display Size | Standard |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Heat Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lever, Form R (9049A58)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- HUBBELL Locking Connector (HBL2713ST)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- Hubbell Locking Devices