Shop All Locking Connectors
Hubbell
50A Twist-Lock Connector 3P 4W 250VAC BK/WT
Mfr # CS8364C
Zoro # G3376335
product price: $121.25
/ea
Free Shipping & Returns
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- Amps 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS8364C
- Zoro # G3376335
- UPC # 783585829104
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.750 in to 1.125 in |
Outside Diameter | 2.563 in |
For Minimum Cable Diameter | 0.83 in |
Maximum Wire Size | 6 AWG |
Overall Length | 6.5 in |
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.25 in |
Cord Dia. Range | (21.08-31.75) .830"-1.250" |
Display Size | Standard |
Dimensions | 6.50 in x 2.56 in x 2.50 in |
Height | 2.50 in |
Width | 2.56 in |
Wire Size | #10 AWG to #6 AWG |
Length | 6.50 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Heat Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3/4 in., 45 Degree, EMT (877019)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT (CS8264C)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- Hubbell Locking Connectors