Shop All Locking Connectors
Hubbell
50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT
Mfr # HBL3762C
Zoro # G0676593
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
- Amps 50
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Voltage 600VAC/250VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3762C
- Zoro # G0676593
- UPC # 783585235554
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.750 in to 1.125 in |
Overall Length | 2.56 in |
For Minimum Cable Diameter | 0.83 in |
Maximum Wire Size | 4 AWG |
Outside Diameter | 2.563 in |
Minimum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.25 in |
Cord Dia. Range | (21.08-31.75) .830"-1.250" |
Height | 6.50 in |
Display Size | Standard |
Width | 2.56 in |
Dimensions | 2.56 in x 2.56 in x 6.50 in |
Length | 2.56 in |
Wire Size | #8 AWG to #4 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Heat Resistant, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/3 L Series 16A, 3 Pole, 480V AC, B Curve (33V909)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/C)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 125V, L5-30R, Screwless Terminal (HBL2613ST)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- Hubbell Locking Devices