Shop All Locking Connectors
Hubbell
50A Twist-Lock Connector 2P 3W 480VAC BK/WT
Mfr # CS8464C
Zoro # G1126133
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
- Amps 50
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS8464C
- Zoro # G1126133
- UPC # 783585829142
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.750 in to 1.125 in |
For Minimum Cable Diameter | 0.83 in |
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.25 in |
Maximum Wire Size | 6 AWG |
Outside Diameter | 2.563 in |
Overall Length | 6.5 in |
Cord Dia. Range | (21.08-31.75) .830"-1.250" |
Length | 6.50 in |
Height | 2.50 in |
Width | 2.56 in |
Display Size | Standard |
Wire Size | #10 AWG to #6 AWG |
Dimensions | 6.50 in x 2.56 in x 2.50 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Heat Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SBO1V03)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- HUBBELL Locking Connector (HBL2733ST)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L6-30R (70630NC)
- Hubbell Locking Connectors