Hubbell

50A Marine Locking Plug 3P 4W 125/250VAC GY


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Grade - Plugs and Receptacles Marine
  • Amps - Plugs and Receptacles 50
  • NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hubbell
  • MFR # HBL63CM65
  • Zoro # G0752595
  • UPC #
    783585808734
  • Country of Origin United States
  • Category Locking Plugs

Dimensions

Cord Size 0.437 in to 1.140 in
Maximum Wire Size 6 AWG

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Silver, Housing Material Composite, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade Marine, Grounding Grounded, IP Rating IP20, Shrouded Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.