Shop All Locking Connectors
Hubbell
50A Marine Locking Connector 2P 3W 125VAC GY
Mfr # HBL63CM60
Zoro # G2977861
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
- Amps 50
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL63CM60
- Zoro # G2977861
- UPC # 783585808703
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.437 in to 1.140 in |
For Minimum Cable Diameter | 1.14 in |
For Maximum Cable Diameter | 1.14 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Silver, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.14 in, For Minimum Cable Diameter 1.14 in, Grade Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 350A, 300V AC, Non-Indicating (JLLN350)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT (CS8264C)
- HUBBELL Locking Connector (HBL2423ST)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 125V, L5-20R, Screwless Terminal (HBL2313ST)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- Hubbell Locking Devices