Shop All Locking Receptacles
Hubbell
50A Locking Receptacle 2P 3W 125VAC Silver
Mfr # CS6377
Zoro # G4572115
product price: $92.94
/ea
Free Shipping & Returns
$92.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125V AC
- Amps 50
- Color Silver
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS6377
- Zoro # G4572115
- UPC # 783585871356
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Wire Size | #10 AWG - #6 AWG solid or stranded copper wire only |
Width | 2.62 in |
Dimensions | 3.50 in x 2.62 in x 2.17 in |
Display Size | Standard Sized Product |
Height | 2.17 in |
Length | 3.50 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Silver, Housing Material Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610SR)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- Hubbell Locking Devices