Shop All Locking Receptacles
Hubbell
50A Hospital Locking Receptacle 2P 3W 250VAC
Mfr # HBL25505
Zoro # G5170627
product price: $1,681.25
/ea
Free Shipping & Returns
$1,681.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 240V AC
- Amps 50
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL25505
- Zoro # G5170627
- UPC # 783585016030
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 4 AWG |
Wire Size | #4 AWG |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Black, Gray, Housing Material Stainless Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Hospital Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NO (E2K-C25MF1)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- MARINCO Locking Receptacle - 15A, 125V - Yellow (4700CR)
- Hubbell Locking Devices