Shop All Locking Plugs
Hubbell
50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1
Mfr # HBL25525
Zoro # G2941897
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 50
- NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL25525
- Zoro # G2941897
- UPC # 783585016061
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.830 in to 1.300 in |
Face Diameter | 3.03 in |
Outside Diameter | 3.03 in |
For Minimum Cable Diameter | 0.83 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.3 in |
Body Length | 4.81 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Gray, Housing Material Steel/Lexan, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 3.03 in, For Maximum Cable Diameter 1.3 in, For Minimum Cable Diameter 0.83 in, Grade Hospital Grade, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Kit, Screw Cover Enclosures (AFC412SS)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- ZORO SELECT Pilot Light Wall Switch, Ivory, 15A, 1/2 HP (RSD115PLI)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 250V, NEMA 6-15P (YGA020)
- Hubbell Locking Devices