Shop All Locking Receptacles
Hubbell
50A Flushed Locking Inlet 2P 3W 480VAC Silver
Mfr # CS8475
Zoro # G4572106
product price: $98.38
/ea
Free Shipping & Returns
$98.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 480V AC
- Amps 50
- Color Silver
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CS8475
- Zoro # G4572106
- UPC # 783585876801
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Overall Depth | 2.62 in |
Flange Diameter | 3.5 in |
Face Diameter | 2.17 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Wire Size | #6AWG |
Display Size | Standard Sized Product |
Height | 2.17 in |
Width | 2.62 in |
Length | 3.50 in |
Dimensions | 3.50 in x 2.62 in x 2.17 in |
Description
Flanged Locking Inlet, Current Rating 50 A, Flange Material Steel, Housing Color Silver, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Moisture Resistant, Heat Resistant, Voltage Rating 480V AC, Wiring Style Standard, Face Diameter 2.17 in, Flange Diameter 3.5 in, Flange Type Flanged, Grounding Grounded, Housing Material Steel, Maximum Wire Size 6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 25A, 32V DC, Non-Indicating, 5 PK (ATM-25LP)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- HUBBELL Locking Receptacle (HBL2325ST)
- HUBBELL 20A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2420)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- Hubbell Locking Devices