Shop All Locking Receptacles
Hubbell
50A Flanged Locking Inlet 3P 4W 600VAC/250VDC
Mfr # HBL7958
Zoro # G4572097
Free Shipping & Returns
$115.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Silver
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7958
- Zoro # G4572097
- UPC # 783585237589
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Flange Diameter | 3.5 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 4 AWG |
Overall Depth | 2.62 in |
Face Diameter | 2.17 in |
Wire Size | #6AWG |
Width | 3.50 in |
Dimensions | 2.14 in x 3.50 in x 2.62 in |
Display Size | Standard Sized Product |
Length | 2.14 in |
Height | 2.62 in |
Description
Flanged Locking Inlet, Current Rating 50 A, Flange Material Steel, Housing Color Silver, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Moisture Resistant, Heat Resistant, Voltage Rating 250V DC/600V AC, Wiring Style Standard, Face Diameter 2.17 in, Flange Diameter 3.5 in, Flange Type Flanged, Grounding Grounded, Housing Material Steel, Maximum Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- Hubbell Locking Devices