Shop All Locking Receptacles
Hubbell
50A Flanged Locking Inlet 3P 4W 600VAC/250VDC
Mfr # HBL3777
Zoro # G4440838
original price:
$199.99
5% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3777
- Zoro # G4440838
- UPC # 783585236490
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Overall Depth | 2.63 in |
Flange Diameter | 3.5 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 8 AWG |
Face Diameter | 2.17 in |
Wire Size | #6AWG |
Length | 2.17 in |
Display Size | Standard Sized Product |
Width | 3.50 in |
Height | 2.62 in |
Dimensions | 2.17 in x 3.50 in x 2.62 in |
Description
Flanged Locking Inlet, Current Rating 50 A, Flange Material Steel, Housing Color Silver, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Three, Resistance Properties Moisture Resistant, Heat Resistant, Voltage Rating 250V DC/600V AC, Wiring Style Standard, Face Diameter 2.17 in, Flange Diameter 3.5 in, Flange Type Flanged, Grounding Grounded, Housing Material Steel, Maximum Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ56)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC Silver (CS6377)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Inlet, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3P, Screw Terminal Nylon Flange. (HBL7486N)
- Hubbell Locking Devices