Shop All Lampholders
Hubbell
4In Brnz Rnd Lampholder Cover
Mfr # 5193-7
Zoro # G706941383
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed;CSA Certified
- Type Weatherproof Covers
- Material Die Cast Aluminum
- Depth 1.094 in
- Height 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5193-7
- Zoro # G706941383
- UPC # 50169519370
- Country of Origin India
- Category Lampholders
Dimensions
Depth | 1.094 in |
Height | 4.125 in |
Width | 4.125 in |
Details
Standards | UL Listed;CSA Certified |
Type | Weatherproof Covers |
Material | Die Cast Aluminum |
Color | Bronze |
Number Of Outlets | 1 |
Nema Rating | NEMA 3R |
Box Type | Round |
Cover Type | Lampholder/Cluster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energy PRO 240tpes (240TPES)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Osram Sylvania, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3264)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E, F57Qbx/841/A/Eco (F57QBX/841/A/ECO)
- HUBBELL Cover Lamphlder Round Gray (5193-0)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- HUBBELL Gray Rnd Lampholder Cover (5197-5)
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- ILC Replacement For SOCKET 5S119 (5-S119)
- Hubbell Lampholders