Shop All Electrical Enclosures
Hubbell
4.12 in H x 6 in W x Switched Enclosure
Mfr # HBLDS3MQ5
Zoro # G0718392
product price: $445.00
/ea
Free Shipping & Returns
$445.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Voltage 600VAC
- Phase Three
- Number of Poles 3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLDS3MQ5
- Zoro # G0718392
- UPC # 783585310954
- Country of Origin Poland
- Category Electrical Enclosures
Dimensions
Height | 4.12 in |
Cord Length (Ft.) | 5 ft |
Width | 6 in |
Length | 8.5 in |
Cord Length | 5 ft |
Wire Size | 10 AWG, 12 AWG, 14 AWG |
Dimensions | 8.5 in x 6 in x 4.12 in |
Description
Switched Enclosure, Component Type Quick-Disconnect Switch, Current Rating 30 A, Gender Configuration Female, NEMA Enclosure Rating 4X, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Color Gray, Contact Material Nickel-Plated Brass, Cord Length 5 ft, For Location Indoor, Outdoor, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE20 Receptacle, 2XE21, 2XE22, Jacket Type TC-ER, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- VYNCKIER Enclosure (VJ606W)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608FCHSCWW)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- Hubbell Electrical Enclosures