Shop All Pin & Sleeve Plugs
Hubbell
4100Ps2Wr Plug
Mfr # HBL4100PS2WR
Zoro # G0574981
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100A
- Number of Poles 3
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4100PS2WR
- Zoro # G0574981
- UPC # 783585012254
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
Outside Diameter | 4.92 in |
For Minimum Cable Diameter | 0.925 in |
Maximum Wire Size | 2 AWG |
For Maximum Cable Diameter | 1.94 in |
Minimum Wire Size | 4 AWG |
Description
4100Ps2Wr Plug, Current Rating 100 A, Housing Color Black, Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 0.925 in, Grounding Grounded, Grounding Style Style 2, Housing Material Composite, Maximum Wire Size 2 AWG, Minimum Wire Size 4 AWG, NEMA Enclosure Rating 4X, Outside Diameter 4.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Green (HS363-S50-GREEN)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- Hubbell Pin & Sleeve Plugs