Shop All Wall Switches
Hubbell
4 Way Toggle Switch White Color
Mfr # RS415W
Zoro # G3509305
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Toggle
- Color White
- Switch Function Maintained
- Wiring Method Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # RS415W
- Zoro # G3509305
- UPC # 883778101342
- Country of Origin China
- Category Wall Switches
Details
Item | 4 Way Toggle Switch White Color |
Switch Type | 4-Way |
Switch Style | Toggle |
Color | White |
Switch Function | Maintained |
Wiring Method | Side |
Standards | CSA Certified, UL Listed E3896 |
Features | Elongated Strap, Hi-Visibility Yellow Base |
Maximum Operating Temperature | 60 Degrees C |
Switch Material | Thermoplastic |
Voltage Rating | 120V AC |
Number of Switches | 1 |
Housing Material | Thermoplastic |
Current Rating | 15 A |
Minimum Operating Temperature | -20 Degrees C |
Wire Connection Type | Screw Terminals |
Market | Residential |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) |
Description
4 Way Toggle Switch White Color, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120V AC, Wiring Method Side, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL Listed E3896, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Elongated Strap, Hi-Visibility Yellow Base, Housing Material Thermoplastic, Market Residential, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLBKNA)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (CS115I)
- HUBBELL ScrubShield Switch (WSS2277PW)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- ZORO SELECT Wall Switch, 20A, Red, 4-Way Type, Toggle (4904BRED)
- Hubbell Wall Switches