Shop All Pin & Sleeve Receptacles
Hubbell
4-Way Angle Back Box, 60/100A, 2" Hub, 15
Mfr # MB601004W
Zoro # G3305836
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Metallic
- Amps 60/100
- Angle 15 Degrees
- Hub 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MB601004W
- Zoro # G3305836
- UPC # 783585011264
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 in |
Width | 6 1/8 in |
Length (Straight Wireway) | 7 in |
Overall Height | 7.2 in |
Overall Length | 9.7 in |
Hub Diameter | 2 in |
Overall Width | 6.8 in |
Description
4-Way Angle Back Box, Box Angle 15 Degrees , Current Rating 60/100 A, Hub Diameter 2 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 100A, 250V AC, Indicating (A2D100R)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Hubbell Pin & Sleeve Devices