Shop All Pin & Sleeve Receptacles
Hubbell
4-Way Angle Back Box, 60/100A, 1-1/2" Hub
Mfr # MB601003W
Zoro # G2977712
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Type Metallic
- Amps 60/100
- Angle 15 Degrees
- Hub 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MB601003W
- Zoro # G2977712
- UPC # 783585011240
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 in |
Width | 6 1/8 in |
Length (Straight Wireway) | 7 in |
Hub Diameter | 1.5 in |
Overall Length | 9.8 in |
Overall Width | 6.8 in |
Overall Height | 7.2 in |
Display Size | For 60 and 100 Amp Devices |
Description
4-Way Angle Back Box, Box Angle 15 Degrees , Current Rating 60/100 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (3X741)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Hubbell Pin & Sleeve Receptacles