Shop All Pin & Sleeve Receptacles
Hubbell
4-Way Angle Back Box, 60/100A, 1-1/2" Hub
Mfr # FW60/100
Zoro # G2663656
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Body Material - Pin and Sleeve Cast Aluminum
- Type Angled
- Amps - Plugs and Receptacles 100/60 A
- Amps 60/100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # FW60/100
- Zoro # G2663656
- UPC # 783585750262
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 9 3/4 in |
Width | 6 3/4 in |
Length (Straight Wireway) | 9 3/4 in |
Overall Width | 9.75 in |
Hub Diameter | 1.5 in |
Overall Height | 8.5 in |
Overall Length | 6.75 in |
Description
4-Way Angle Back Box, Box Angle Straight, Current Rating 60/100 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With IEC Pin and Sleeve Devices, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Standards UL Raintight and External Icing Test, Compatible with Series Watertight, Overall Height 8.5 in, Overall Length 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-TRONICS Smarteye Ez-Pro 10-30V-Dc Photoelectric Sensor (EZPRCF5)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- HUBBELL 200 Amp Adapter (AA20045)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Hubbell Pin & Sleeve Devices